Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB588333

MPN #: 114233.00

Leeson Motors Single Phase General Purpose Motor 50HZ, 2HP, 1.1KW, 1440RPM, 56H, IP22

Product Description
LEESON Electric and Lincoln Motors line of single phase General Purpose AC motors include both ODP and TEFC enclosures.

Features include:

  • Durable rolled steel frame
  • Class B insulation
  • High-quality ball bearings
  • Easy-to-read nameplate
  • Some 56 frame motors have a 56, 56H, 143T and 145T combination base with 12 mounting holes for flexible installation.
  • UL Recognized Component Listing and CSA approval.
  • Warranty - 12 months from date of first use or 18 months from date of manufacture, whichever comes first.
PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/8 in
Width10-5/8 in
Height11-1/4 in

Product Details

Horsepower2 HP
Frame56H
Hertz50 Hz
Motor RPM 50 Hertz1440 rpm
Enclosure TypeIP
Mounting LocationResilient Base
Voltage220 V
Phase1
Nameplate RPM1440 rpm
Full Load Amps9.6 A
Frame MaterialRolled Steel
Manufacturers Part Number114233.00
EnclosureIP22
Service Factor1.15
RPM Range1401-1500 rpm
BrandLeeson
Ambient Temperature40 °C