Leeson M1760012.00 Sub-Fhp Gearmotor Conduit Box, For 38 Motor Frame - Min Qty 3
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | M1760012.00 |
| For Use With | Motor Frame 38 |
| Brand | Leeson |
Related Products
AC Gearmotor with Parallel Shaft. 1/3HP, 41 RPM, Gear Ratio 42 to 1, Overhung Load 650 Pounds, 461 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 6.2, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...
AC Gearmotor with Right-Angle Shaft. 1/6HP, 380 RPM, Gear Ratio 5 to 1, Overhung Load 235 Pounds, 23 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, 115/230V, 1PH, Name Plate Amps 2. Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Features precision machined aluminum housings and gearbox with all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to righthand style. Single phase gearmotors ...
AC Gearmotor with Parallel Shaft. 1/4HP, 12 RPM, Gear Ratio 143 to 1, Overhung Load 700 Pounds, 1030 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 5.4, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...
AC Gearmotor with Parallel Shaft. 1/3HP, 59 RPM, Gear Ratio 29 to 1, Overhung Load 625 Pounds, 330 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 115/208-230V, 1PH, 60HZ, Name Plate Amps 6.2, Continuous Duty, Efficiency Type Standard. Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to ...
AC Gearmotor with Parallel Shaft. 1/6HP, 16 RPM, Gear Ratio 103 to 1, Overhung Load 399 Pounds, 391 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, /208-230V, 3PH, Name Plate Amps 0.72. Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball ...