Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234738

MPN #: M1145041.00

Leeson M1145041.00, 1/6 HP, 340 RPM, 115/230V, 1-Phase, TEFC, 13, 5:1 Ratio, 23 In-Lbs

Product Description
AC Gearmotor with Right-Angle Shaft. 1/6HP, 380 RPM, Gear Ratio 5 to 1, Overhung Load 235 Pounds, 23 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, 115/230V, 1PH, Name Plate Amps 2.

Worm-type right-angle gearing features hardened, steel worm with bronze worm wheel for long life and quiet operation. Features precision machined aluminum housings and gearbox with all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to righthand style.

Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor motors are rated 115/230 VAC 60/50 hertz input, and have starting torque equal to the running torque.

For optimum seal life, these right angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather-plug must be re-oriented by using a 90 degree 1/8 NPT taper pipe elbow. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. These motors are supplied with continuous duty run capacity. Conduit box not supplied with motor.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 026-756-8005
Bodine: 645(Leeson motor is PSC design, Leeson motor is dual voltage rated - 115/230 ) | 670(Leeson motor is PSC design, Leeson motor is dual voltage rated - 115/230 )
Minarik: 508-02-119(Leeson motor is PSC design )
PRICE
$1,225.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19 lbs
Overhung Load235 lbs

Product Details

Output Torque23 lb-in
Phase1
Gearhead/Shaft TypeRight-Angle
Manufacturers Part NumberM1145041.00
EnclosureTEFC
Service Factor1
Gearmotor RPM340 rpm
BrandLeeson
Ratio To 15
Insulation ClassF
Horsepower1/6 HP
Series13
Hertz60 Hz
RotationReversible °
Horsepower Range1/7 to 1/5 HP
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Amps2 A
Frame MaterialSteel
Type & Frame Style13F05-38F
DutyContinuous
Ambient Temperature40 °C
RPM Range0-1000 rpm

Compliance & Certifications

CSA CertifiedYes
ULYes