Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
UNEX

Model # :WBB1249636

MPN #: MCS233824

Adjustable H-Brace Support 24"W x 23"-38"H for UNEX® MRS Roller Conveyors

Product Description
1.9" Dia. Roller Conveyor "H" Support - Permanent - Adjustable 23" to 38" High x 24" Wide.

PRICE
$149.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Weight Capacity1500 lbs
Min Leg Height23 in
Compatible with Conveyor Frame Size3.5" x 1.25 UNEX® Roller Conveyors
Max Leg Height38 in

Product Details

Assembly RequiredYes
StyleFor UNEX® MRS Roller Conveyors
TypeH-Brace Support
MaterialSteel
ColorSilver
BrandUNEX

Warranty

Warranty2 yr