en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB644200

MPN #: LP1425AFZ

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

(1)
|
Questions & Answers (0)
PRICE
$46.95
Free Shipping on orders $75+ Ships in One Business Day
Features:

  • Polyurethane Re-Coil Hose
  • Reusable Fittings
  • Offers strength with flexibility, highly kink-resistant
  • Light weight, easy to use - helps to reduce worker fatigue
  • Highly abrasion-resistant and non-marking
  • Superior oil resistance
  • Working Pressure: 120 psi at 70°F
  • Temperature Range -40° F to 165°F
  • 1/4" MNPT reusable ends
  • Safety Factor: 3:1
  • Tool end: 16" tail with swivel fittings
  • Compressor End: 8" tail with rigid fitting
  • Pre-applied thread sealer


1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.