Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alliance Hose & Rubber

Model # :WBB2411884

MPN #: SHW040-100B

Alliance Hose Spiral Wrap Hose Guard For 1-3/8" to 1-5/8" OD 100'

Product Description
Spiral wrap hose guard protects against abrasion, impact and weather. It is resistant to acids, oils, and solvents. Made with anti-static and UV protection additives. Beveled edges for safe and easy installation.

PRICE
$519.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1.4 in

Product Details

Manufacturers Part NumberSHW040-100B
MaterialHDPE
BrandAlliance Hose & Rubber