Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178841

MPN #: BB38100

BluBird® Rubber Air Hose Assembly, 3/8" ID x 100'L

Product Description
In the realms of automotive, construction, and industrial sectors, where pneumatic tools and operations are crucial, the BluBird® 3/8" x 100' Rubber Air Hose emerges as a paragon of innovation, functionality, and resilience. Catering specifically to tasks such as removing lug nuts, deploying nail guns, and tire inflation, this hose, backed by BluBird's® reputation, sets itself apart in a saturated market of pneumatic hoses.

The very foundation of the BluBird® Air Hose lies in its unmatched industry-leading 10-Year Warranty, a testimony to the product's longevity and reliability. Engineered meticulously with superior quality, this 3/8" hose confidently outpaces its competitors, encapsulating the perfect blend of strength and flexibility. Its 100% rubber construction is a clear testament to its premium quality, further highlighted by a significant 40% weight reduction when measured against conventional rubber air hoses. This weight reduction translates to enhanced ease of use and operational efficiency, ensuring that users can operate their pneumatic tools with unmatched dexterity.

Moving beyond its lightweight design, the hose features solid brass fittings, a material choice that surpasses even aircraft aluminum in terms of strength and durability. These fittings not only bolster the hose's structural integrity but are also resistant to corrosion, ensuring that the hose remains functional even under demanding environmental conditions.

Complementing its robust construction, the hose incorporates a high-strength polyester woven reinforcement. This intricate design choice empowers the hose to confidently manage a 300 PSI working pressure, making it adept for a myriad of industrial applications. Additionally, the hose's inherent flexibility ensures operational ease in a wide temperature range, from as low as -50°F to highs of +190°F. This temperature adaptability, combined with its ozone and abrasion-resistant properties, culminates in a product that is not just durable but also versatile.

In summary, the BluBird® 3/8" x 100' Rubber Air Hose is more than just a pneumatic hose; it's a symbol of innovation, quality, and endurance in the world of automotive, construction, and industrial operations. Whether it's for routine tasks or demanding projects, BluBird's® air hose, with its unparalleled features and robust design, promises to deliver consistently, reiterating the brand's commitment to excellence.

Features:
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 3/8" Male-NPT
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Weight10.8 lbs
Hose Inside Diameter3/8 in

Product Details

MaterialEPDM Rubber
DescriptionRubber Air Hose Assembly
ColorBlue
Manufacturers Part NumberBB38100
PSI300 psi
BrandBluBird