Regency Legacy 42" Single Pedestal Desk, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
Versatility is just the beginning with so many Legacy desking options. This 42-inch single pedestal desk is a great choice for professional and home offices as well as classrooms or libraries. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Finished in an stylish Ash Grey laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$525.00
1
1
Expected on or around 10/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 29 in |
| Weight Capacity | 100 lbs |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Number of Pedestals | 1 |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Casters | No |
| Foldable | No |
| Description | Legacy 42" Single Pedestal Desk |
| Package Quantity | 3 |
| Frame Material | Laminate |
| Manufacturers Part Number | LSP4224AG |
| Collection | Legacy |
| Shape | Rectangle |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |