Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE

Interion® Steel Desk, Single Right Pedestal, 3 Drawers, 45"W x 24"D, Oak Top w/ Putty Frame

Product Description
✓ Durable laminate work surface is chip- & stain-resistant
✓ Single right pedestal for securing sensitive documents & personal items
✓ Built-in grommet holes for cord organization

Constructed from high-quality steel for lasting durability, this Interion® Pedestal Desk is an ideal addition to any office or classroom. It features ample storage space and an oak laminate work surface that is resistant to scratches, stains, & water damage. This unit is equipped with a center drawer, a central lock system with a removable core, grommet holes for cord management, precision ball-bearing drawer slides, color-matched legs with leveling glides, and a single pedestal with box and file drawers on the right-hand side of the desk.

  • Includes hardware
  • Meets ANSI/BIFMA standards & is TAA compliant
  • Greenguard Gold Certified
  • Ships assembled
  • PROMOTIONAL PRICE
    $423.00

    was $475.95
    Save $52.95 (11%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width45 in
    Depth24 in
    Height29-1/2 in
    Weight91 lbs
    Top Thickness1-1/8 in

    Product Details

    Assembly RequiredNo
    Number of Pedestals1
    Number of Locking Drawers3
    Frame Color FamilyPutty
    Pedestal OrientationRight
    Manufacturers Part NumberB3204269
    CollectionTraditional
    ShapeRectangle
    Wire ManagementYes
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyOak
    Pedestal TypeBox/File
    CastersNo
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnNone
    DescriptionSingle Pedestal Steel Desk
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold