
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Introducing, the Flexzilla Series of Blow Guns and accessories. Flexzilla features an ergonomically superior gun body for maximum comfort and control which reduces operator fatigue. A variable flow trigger regulates air volume precisely with maximum flow, equal to or greater than the competition. The exclusive modular accessory system (sold separately) allows the Flexzilla blow guns to be customized for extension length and tips needed for the job. Flexzilla blow guns meet or exceed OSHA standards.
Product Details
- Type Blow Gun
- CFM 36 CFM
- Brand Flexzilla
- Noise Output 87 dBA
- Manufacturers Part Number AG1102FZ
- Max PSI 100 psi
- Color Family Black / Silver
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: RON
Date: May 12, 2022
Product Q & A
There are no questions for this product.
Save $27.20 with this comparable product
Legacy™ AG7-X Rubber Tipped Air Blow Gun
Item #: 634175
Ships in One Business Day
$18.75
compare items
Flexzilla X3 Blow Gun with Quiet-Flo Safety Nozzle - AG1102FZ - Pkg Qty 5
$45.95
- Product Information
- Customer Review
- Product Q&A