Milton S-164, Rubber Tip Blow Gun, 1/4" NPT
Write a Review
|
Questions & Answers (0)
Product Description
This handy blow gun with an extended 4 -1/2" bent tip nozzle is the perfect tool to keep your workspace clean and free from debris. Easily control the airflow with its pistol grip, while the non-marring rubber tip is safe for almost all surfaces. The sturdy body of this quality blow gun offers both an integrated hang hook and a hang loop as storage options for your garage or shop. This blow gun offers a pressure range of 30 to 90 PSI and 16.5 SCFM. The 1/4" NPT brass air insert offers a secure fit onto air hoses.
PRICE
$19.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10IN |
| Width | 3-1/4 in |
| Height | 7/8 in |
Product Details
| CFM | 16.5 CFM |
| Made in the USA | No |
| Material | Plastic |
| Description | Rubber Tip Blow Gun |
| Manufacturers Part Number | S-164 |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 150 psi |
| Brand | Milton |