Milton S-184, Turbo Blow Gun Engine Cleaner, 3/8" NPT
Write a Review
|
Questions & Answers (0)
Product Description
An essential tool for truck drivers, shops, garages and farmers, turbo Blow Gun engine cleaners are a fast and easy way to clean dirt, grime and grease. The 3/8" FNPT air inlet offers maximum flow for easy clean up and blow off even on the heaviest shavings and chips. Meets OSHA standard 1910.242(B).
PRICE
$46.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2IN |
| Width | 3-1/4 in |
| Height | 1 in |
Product Details
| CFM | 10 CFM |
| Made in the USA | No |
| Material | Aluminum |
| Description | Turbo Blow Gun Engine Cleaner |
| Manufacturers Part Number | S-184 |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Max PSI | 225 psi |
| Brand | Milton |
Compliance & Certifications
| OSHA Compliance Method | Yes |