Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177499

MPN #: LSP4224CD1NO

Regency Legacy Executive Desk w/ Pedestal Drawer Unit & Pencil Drawer, 42"W x 24"D x 29"H, Noble Oak

Product Description
Versatility is just the beginning with so many Legacy desking options. It comes with one box-file pedestal that has one box drawer and one file drawer that accepts both letter and legal filing. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Two wire management grommets keep cables clear of work areas. Add a little extra organization with Regency's Center Drawer! Its five various-sized compartments help keep commonly used supplies out of sight but still within reach. It mounts to the underside of any wood surface with included hardware. The tray is constructed of a black blow mold plastic that is durable and can withstand every day use. At only 2" thick, the Center Drawer slides in and out with great ease without compromising knee space under the desk. Finished in a classic Noble Oak laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge.

Features:
  • This 42-inch classic single pedestal workstation is a great choice for professional and home offices as well as classrooms or libraries
  • File drawer accepts both letter and legal filing while box drawer keeps supplies handy
  • Both drawers lock and include ergonomically designed drawer pulls
  • Slide-out pencil drawer with five various sized compartments mounts to the underside of desk
  • Classic Noble Oak laminate is scratch, stain and scald resistant


PRICE
$859.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth24 in
Height29 in

Product Details

Assembly RequiredYes
TypeOffice Desk
Frame Color FamilyNoble Oak
Top Color FamilyNoble Oak
StyleExecutive
DescriptionExecutive Desk with Single Pedestal Drawer Unit & Pencil Drawer
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLSP4224CD1NO
ShapeRectangle
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr