Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Regency

Model # :WBB3177348

MPN #: LLD663047NO

Regency Legacy L-Shaped Desk with Double Pedestal Drawer Unit, 66"W x 77"D x 29"H, Noble Oak

Product Description
Versatility is just the beginning with so many Legacy desking options. It comes with two box-file pedestals that each have one box drawer and one file drawer that accepts both letter and legal filing. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Wire management grommets keep cables clear of work areas. Finished in a classic Noble Oak laminate, this desk coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge.

Features:
  • Classic L-shaped corner desk is a great choice for professional and home offices alike
  • File drawers accept both letter and legal filing while box drawers keep supplies handy
  • All drawers lock and include ergonomically designed drawer pulls
  • Classic Noble Oak laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty


PRICE
$1,265.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth77 in
Height29 in

Product Details

Assembly RequiredYes
TypeOffice Desk
Frame Color FamilyNoble Oak
Top Color FamilyNoble Oak
StyleExecutive
DescriptionL-Shaped Desk with Double Pedestal Drawer Unit
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLD663047NO
ShapeL Shape
Top MaterialLaminate
BrandRegency

Warranty

Warranty10 yr