Greet visitors properly with the Legacy Reception Collection! This 71-inch long Reception desk comes with one box-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawer accepts both letter and legal filing while a box drawer keeps supplies handy. A transaction top stands at 42-inches high for guests' convenience and the wrap-around sides make for a more private work area. Wire management grommets keep cables clear of desktops. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. Finished in an stylish Ash Grey laminate, the Reception Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Legacy Single Pedestal Reception Desk, Ash Grey
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,459.00
This product will be restocked by Dec 02, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 82 in |
| Height | 42 in |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | Yes |
| Type | Reception Desk |
| Top Color Family | Ash Grey |
| Base Color Family | Ash Grey |
| Description | Legacy Single Pedestal Reception Desk |
| Package Quantity | 5 |
| Manufacturers Part Number | LRDRT1BFAG |
| Base Material | Wood |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Regency |
Warranty
| Warranty | 10 Years Limited Manufacturer's Warranty |