Highwood® Lehigh 4' Garden Bench, Rustic Red
Write a Review
|
Questions & Answers (0)
Product Description
The 4-Foot Lehigh Garden Bench delivers a compact, durable seating solution designed for shared outdoor use. Its contoured seat supports comfortable, extended sitting, while solid construction ensures structural stability and long-term performance. Built for reliability, the bench provides consistent support in a clean, functional form suitable for a range of outdoor settings. The bench is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. Our benches are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 600 lbs. Some assembly is required; see assembly guide.
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/8 in |
| Width | 25-13/16 in |
| Height | 34-11/16 in |
| Weight Capacity | 600 lbs |
| Weight | 45 lbs |
| Seat Length | 43-1/2 in |
| Seat Width | 17-13/16 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | Yes |
| Type | Backed Bench |
| Frame Color Family | Rustic Red |
| Color | Rustic Red |
| Material | Polystyrene |
| Frame Material | Polystyrene |
| Arm Type | Fixed |
| Manufacturers Part Number | AD-BENW2-RED |
| Mounting Style | Portable |
| Collection | Lehigh |
| Brand | Highwood |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial yr |