Highwood® Lehigh 6 Piece Counter Height Balcony Set, Nantucket Blue
Write a Review
|
Questions & Answers (0)
Product Description
The Lehigh 6-Piece Counter Height Balcony Set is designed to optimize outdoor dining spaces with a clean, elevated profile. The set includes two rectangular tables, each measuring 36 inches in counter height, and four matching counter-height stools. Built to function as a centralized dining solution, the configuration delivers a strong visual presence without excess detail. The dual-table design allows for flexible layout options, enabling efficient use of space and adaptable placement to meet a variety of outdoor environments. The set is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and a 5-year commercial limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs each. Some assembly is required; see assembly guide.
PRICE
$2,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 184 lbs |
| Seat Width | 19-5/16 in |
| Seat Depth | 14 in |
| Seat Height | 24 in |
| Table Width | 41-1/2 in |
| Table Height | 36 in |
| Table Length | 54 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 6 |
| Frame Color Family | Nantucket Blue |
| Stackable | No |
| Material | Polystyrene |
| Manufacturers Part Number | AD-KITBALC101-NBE |
| Collection | Lehigh |
| Shape | Rectangular |
| Brand | Highwood |
| Type | Counter Height Dining Set |
| Color | Nantucket Blue |
| Table Top Color Family | Nantucket Blue |
| Cushion Included | No |
| Number of Seats | 4 |
| Chair Frame Material | Polystyrene |
| Seat Color Family | Nantucket Blue |
| Table Top Material | Polystyrene |
| Frame Material | Polystyrene |
| Seat Material | Polystyrene |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |