Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3172731

MPN #: US931288

Grosfillex® Sigma 28" x 51" Rectangle Bar Height Aluminum Table w/ Umbrella Hole, Volcanic Blk

Product Description
• Slatted aluminum table is UV and rust resistant and cleans up quickly and easily
• Includes adjustable footpads and an umbrella hole with cap to accommodate multiple settings
• Ships complete for easy assembly Offering height to your outdoor restaurant area, the Sigma Bar Height tables add a touch of modern style to complement the decorating scheme of your patio or bar. The Grosfillex® Sigma Complete Metal Table will be a beautiful addition to your outdoor restaurant & patio dining floorplan. This 100% aluminum table comes complete in one carton with all hardware and easy-to-read instructions. It is easy and fast to assemble. The Sigma features a standard design to complement your restaurant decorating scheme. It is simple to maintain – just wipe with a cloth and mild soap when needed. Rust and UV resistant. Features adjustable footpads and an umbrella hole (with cap).

Features:
  • Slatted aluminum table cleans up quickly and easily
  • Ships complete
  • Strong, sturdy design
See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width28 in
Depth28 in
Height42 in
Weight46 lbs

Product Details

Assembly RequiredYes
TypeBar Height Table
Frame Color FamilyVolcanic Black
ColorBlack
Table Top Color FamilyVolcanic Black
Table Top MaterialAluminum
Frame MaterialAluminum
Leg Type4-Legs
Manufacturers Part NumberUS931288
CollectionSigma
ShapeRectangular
BrandGrosfillex

Warranty

Warranty2 Years