highwood® synthetic wood is truly "Nature's Closest Rival" and is the world's most realistic alternative to wood. This unique, ultra-low maintenance material has been used extensively for almost 10 years by major theme-parks across the world wherever the look of natural wood WITHOUT the maintenance was needed. While other "poly" or "HDPE" materials have a soft, waxy and plastic appearance/texture, highwood® features premium "natureTEX" embossed surfaces that are harder and more appealing to the touch. The rich wood-grain colors, some of which feature grain like streaking, run to the core of the material…are extremely fade resistant and a proven performer in all climates. There is no wood-fiber content in these Eco Friendly, recyclable products (it is not a "composite") and the material will not absorb moisture. Highwood USA manufactures the material (and the products are hand crafted/assembled) in Pennsylvania - providing you with a 100% "Made in the USA" product that they stand behind with pride. This elegant, hand-crafted Lehigh Garden Chair features a traditional design with vertical seatback slats and a comfortable seat width for lazy afternoons. The perfect sturdy chair for gatherings around the fire-pit, decks, patio's and porches. The durable wood-tone colors will look great season after season with a simple wash down each spring with warm soapy water. This item is a part of the highwood® "Lehigh Collection" which features a traditional bench, a backless bench, a porch swing plus rocking & traditional garden chair options.
Features
- 100% Made in the USA
- Durable & ultra-low maintenance synthetic wood assembled with 304 grade stainless steel hardware
- "Clean" looks with minimal hardware visible
- The look & feel of real wood in colors that blend with nature
- Exclusive "natureTEX" surfaces for a natural grain and wood like texture
- This product has been load-tested, per ASTM F1561-03 (2008) standard for Outdoor plastic furniture, and has a 400lb weight capacity
- 12 year residential-use warranty/8 year commercial-use warranty
- Part of the highwood® "Lehigh Collection" - featuring traditional & backless benches, porch swings plus rocking & traditional garden chair options…all with the same elegant design features
- Assembled chair = 27"W x 35"H x 25"D (28lbs)
- Some assembly required