Lemonhead Tub, 150 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Don't underestimate there size, each lemonhead packs a punch that will send your taste buds in to overdrive. Bursting with the sweet, yet tart bold flavor of lemons, these suckers are not for the faint of heart. Don t fill the piñata at your kids birthday party with mild-mannered hard candies, add some excitement. With 150 individually wrapped sour candies, tell your guests to pucker-up.
PRICE
$43.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 150 Pieces |
Product Details
| Type | Candy |
| Flavor | Lemon |
| Package Type | Bag |
| Description | Lemonhead Tub |
| Manufacturers Part Number | 209-00232 |
| Gluten Free | Yes |
| Brand | Lemonheads |