DUM DUMS Original Lollipops Bulk Variety Pack, 500 Count
|
Questions & Answers (0)
Product Description
Unwrap the sweet, fruity taste of these Dum Dums lollipops and enjoy the cotton candy flavor. With 500 individually wrapped Dum Dums, you'll have more than enough fruit flavored lollipops to share with coworkers, visitors, or family. This bulk variety pack of Watermelon, Strawberry, Cherry, Grape, Blue Raspberry, Root Beer, Sour Apple, Cream Soda, Butterscotch, Cotton Candy, Bubble Gum, Mango, Tangerine, Blueberry, and Mystery flavored lollipops are great to give out as Halloween or Easter Candy. Fill up the candy jar at your office with these Dum Dum Lollipops and enjoy the variety of flavors.
PRICE
$71.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 500 Count |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Bag |
| Description | Dum Dums Original Lollipops Bulk Variety Pack |
| Manufacturers Part Number | 220-00772 |
| Gluten Free | Yes |
| Brand | Dum Dum |