Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Akro-Mils

Model # :WBB2018974

MPN #: 40280

Akro-Mils Length Divider 40280 For 30280 Stacking Bin, Price Per Pkg of 2 - Pkg Qty 32

Product Description
Length Divider for Super-Size AkroBin 30280. Dividers allow you to create separate compartments. Priced Per Pack. Two dividers per pack. Must be ordered in multiples of 32 packs.

PRICE
$236.80  Sold in packages of 32 / $7.40 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
236.80
Buy 3 pkgs - 10 pkgs
224.00Save $12.80 (5%)
Buy 11+ pkgs
217.60Save $19.20 (8%)
Ships in 32 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0-1/2 in
Depth17-3/16 in
Height5-1/8 in

Product Details

TypeAccessory
MaterialPlastic
Package Quantity2
ColorBlack
Manufacturers Part Number40280
Accessory TypeDivider
BrandAkro-Mils