- Replacement part to use with 3M Ultimate FX Full Facepiece Reusable Respirators FF-401, FF-402, and FF-403 (sold separately).
- Protects the lens of the facepiece.
- Easy to fit over lens.
- Measures 12.7 inches overall width x 6.4 inches overall height.
- Standard lens covers for use with 3M™ Ultimate FX Full Facepiece Reusable Respirators FF-401, 402 and 403.
3M™ Lens Cover, FF-400-15, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Specifications:
PRICE
$92.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Lens Cover |
| Package Quantity | 25 |
| Description | Fits FF-400 Series |
| Color | Clear |
| Manufacturers Part Number | 7000029958 |
| For Use With | FF-401, FF-402, FF-403 |
| Brand | 3M |