Allegro 9935 EZ Air PAPR System With 9935-X54V ADF Lens
Write a Review
|
Questions & Answers (0)
Product Description
Our EZ Air Powered Air Purifying Respirator (PAPR) with X54V lens is a complete particulate system intended for industrial applications where combined respiratory, eye and face protection is required. It is a motorized, Lithium-ion battery operated system that provides a constant supply of fresh, filtered air over the user's face. At an APF level of 25, it creates an optimal protective pressure inside the respirator head top keeping away particulates (dust, steel, manganese, stainless steel, chromium, galvanized steel, cadmium, lead and ozone*). Recommended applications are welding, assembly, facility maintenance, grinding, machine operations, painting and sanding. Suggested industries include automotive, food and beverage, general manufacturing, metal production and fabrication, military maintenance, repair and operation (MRO) and transportation. Complies with ANSI Z87.1+ for face-shield/eye protection. NIOSH approved Complete PAPR assembly includes welding shield w/ ADF lens, downtube w/ FR cover, blower, battery, waist belt, charger, flow tester, HEPA filter and storage bag.
PRICE
$2,279.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Battery Type | Lithium-Ion |
| Type | PAPR Assembly |
| Color | Black |
| Series | EZ Air |
| Includes | Shield, FR Downtube, Blower, Battery, Charger, Flow Tester, HEPA Filter, Bag |
| Material | ABS |
| Description | EZ Air PAPR System With 9935-X54V ADF Lens |
| Package Quantity | 1 |
| Manufacturers Part Number | 9935 |
| Batteries | Lithium Ion |
| Suspension | Ratchet |
| Papr Mount | Belt-Mounted |
| Brand | Allegro Industries |
Compliance & Certifications
| Certifications | NIOSH Approved |