3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 is NIOSH-approved to help provide respiratory protection against certain organic vapors/acid gases and oil and non-oil based particulate contaminants. The D80923 OV/AG/P100 cartridges/filters are for use with 3M Secure Click facepieces. Secure Click cartridges/filters utilize dual flow technology for easier breathing. 3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 has the Secure Click connection style. The 3M Secure Click connection style enables a quick, simple connection of the cartridges. Simply align the connections on the facepiece and cartridge/filter and push until you hear a click. The innovative Secure Click connection helps provide wearers confidence that the cartridges/filters are installed properly. Also, the Secure Click cartridges/filters are dual-flow to allow easier breathing. Two dual-flow cartridges/filters on each respirator combine to create four airflow paths in the world's first quad-flow cartridge/filter system providing greater breathability and comfort. The 3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 is NIOSH-approved for use against certain organic vapors, chlorine, hydrogen chloride/sulfur dioxide, or chlorine dioxide or hydrogen sulfide and oil and non-oil based airborne particulate contaminants when used with approved 3M Secure Click facepieces. Refer to the 3M Respirator Selection Guide for a list of chemicals for which these cartridges/filters can be used. The D80923 is not for use in environments that are immediately dangerous to life or health (IDLH) or for sandblasting. Change 3M Secure Click Organic Vapor/Acid Gas Cartridge/Filter P100 D80923 in accordance to your well-documented change-out schedule or earlier if smell, taste or irritation from contaminants is detected. Replace the cartridges/filters if it becomes damaged or if breathing becomes difficult. If used in environments containing only oil aerosols, replace the cartridges/filters after 40 hours of use or 30 days, whichever is first.
PROMOTIONAL PRICE
$1,047.60 Sold in packages of 30 / $34.92 ea
was $2038.50Save $990.90 (49%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Type | Organic Vapor/Acid Gas Cartridge/Filter |
| Color | Magenta |
| Filter Class | Organic Vapor/Acid Gas/ P100 |
| Series | D8000 |
| Manufacturers Part Number | 7100153233 |
| Respirator Connection Type | Snap-In |
| For Use With | 3M Secure Click Half Facepiece Reusable Respirators HF-800 Series |
| Brand | 3M |
| Respirator Cartridge Type | Air Purifying Respirator Filter |
Compliance & Certifications
| Certifications | NIOSH |