Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB2277474

MPN #: 18771

DYMO® LetraTag Fabric Iron-On Labels, 1/2" x 6-1/2 ft, White

Product Description
DYMO® LetraTag Fabric Iron-On Labels, 1/2" x 6-1/2 ft, White

Created specifically for the LetraTag® label maker, DYMO LT labels are packaged in easy-to-load cassettes and feature an easy-peel backing for trouble-free application.

  • Label Size - text: 1/2" x 6-1/2 ft.
  • Label Color(s): White
  • Machine Compatibility: DYMO® LetraTag® Label Makers
  • Printed Text Color(s): Black


PRICE
$11.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 ft
Width1/2 in
Label Size1/2 x 6-1/2 ft. in

Product Details

TypeLabel Maker Cartridge
Machine CompatibilityLetraTag
Printed Text Color FamilyBlack
MaterialFabric
Label Color FamilyWhite
DescriptionLetraTag Fabric Iron-On Labels, 1/2" x 6-1/2 ft, White
Package Quantity1
Manufacturers Part Number18771
AdhesiveStandard Strength
Label TypeLT Series
BrandDYMO