Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DYMO

Model # :WBB2277479

MPN #: 10697

DYMO® LetraTag Paper Label Tape Cassette, 1/2" x 13ft, White, 2/Pack

Product Description
DYMO® LetraTag Paper Label Tape Cassette, 1/2" x 13ft, White, 2/Pack

Created specifically for the LetraTag® label maker, DYMO LT labels are packaged in easy-to-load cassettes and feature an easy-peel backing for trouble-free application.

  • Label Size - text: 1/2" x 13 ft.
  • Label Color(s): White
  • Machine Compatibility: DYMO® LetraTag® Label Makers
  • Printed Text Color(s): Black.


PRICE
$13.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 ft
Width1/2 in
Label Size1/2 x 13 ft. in

Product Details

TypeLabel Maker Cartridge
Printed Text Color FamilyBlack
MaterialPaper
Label Color FamilyWhite
Package Quantity2 Rolls
DescriptionLetraTag Paper Label Tape Cassettes, 1/2" x 13ft, White, 2/Pack
Manufacturers Part Number10697
AdhesiveStandard Strength
Label TypeLT Series
BrandDYMO