Brother® Continuous Paper Label Tape, 2.4" x 100ft Roll, White
Write a Review
|
Questions & Answers (0)
Product Description
Provides a number of custom labels from your QL label printer. Cut to just the right size. Label Size - text: 2.4" x 100 ft.; Label Color(s): White; Machine Compatibility: PC Label Printers; Material(s): Paper.
PRICE
$39.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Label Size | 2.4 x 100 ft. in |
Product Details
| Type | Label Maker Rolls |
| Label Color Family | White |
| Package Quantity | 100' |
| Description | Continuous Paper Label Tape |
| Color | White |
| Operating System Compatibility | PC Label Printers |
| Manufacturers Part Number | DK2205 |
| Adhesive | Permanent Self-Adhesive |
| Brand | Brother |