Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Salsbury

Model # :WBB1887651

MPN #: 2245ZU

Letter Box 2245ZU - 15"W x 6-3/4"D x 19"H Standard, Recessed Mounted, Bronze, USPS Access

Product Description
2245 Standard Size (15" W) Letter Boxes - Recessed Mounted - U.S.P.S. Access

Features

  • Ideal for apartments, condominiums, commercial buildings and many other applications
  • Made of extruded aluminum
  • Feature a durable powder coated finish available in aluminum, brass, bronze, sandstone and green
  • Unit size: 15" W x 19" H x 6-3/4" D
  • Rough opening: 13-3/4" W x 17-3/4" H x 6-3/4" D
  • Fits into a rough opening and secured with mounting hardware (not included) through the back or side panels
  • Units include a fully integrated flanged collar which fits over the rough opening
  • Doors are constructed of heavy duty 1/4" thick aluminum and are accessed from the front
  • Feature an 11-1/2" W x 3/4" H mail slot


PRICE
$445.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth6-3/4 in
Height19 in
Weight20 lbs
Opening Width11-1/2 in
Opening Height3/4 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
TypeFront Access
ColorBrown
Series2245 Series Letter Box
StyleLetter Box, Surface Mounted
Mounting LocationRecessed Wall Mounted
MaterialAluminum
Package Quantity1
Manufacturers Part Number2245ZU
Access TypeUSPS
Number of Mailboxes1
BrandSalsbury

Warranty

Warranty3 yr