Winfield Series ParcelSentry Junior Wall Mount Locking Parcel & Mailbox WFPB019 Black
Write a Review
|
Questions & Answers (0)
Product Description
The QualArc Winfield ParcelSentry Junior top loading locking wall mount parcel mailbox features a curved soft closing lid which covers incoming parcel drop opening. Lid is raised up and a steel plate lifts inside with lid, then parcel is placed though top and drops into locking compartment when lid is closed keeping contents safe from unwanted hands. Built from thick, heavy gauge galvanized steel with a tough black powder coat finish. Locking retrieval door is fitted with a butterfly lock and comes with a set of keys. Maximum parcel size: 9" x 9-3/4" x 5-7/8".
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 9-1/2 in |
| Height | 19-1/2 in |
| Weight | 10 lbs |
| Parcel Box Dimensions (W x D x H) | 9" x 5-7/8" x 9-3/4" |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Different |
| Type | Front Access |
| Color | Black |
| Series | Winfield |
| Style | Wall Mount |
| Mounting Location | Surface Wall Mounted |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-BP019 |
| Number of Parcel Boxes | 1 |
| Number of Mailboxes | 1 |
| Brand | QualArc |
Warranty
| Warranty | 1 yr |