Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB1504110

MPN #: 034-00115

Standard Steel Residential Mailbox, Without Pole, 7"W x 19"D x 9"H Mailbox Dim.

Product Description
Features:
  • Durable, textured galvanized steel
  • Entire box assembled, including door clip and flag
  • Exterior surface finished with high-quality powder-coat
  • Red flag has ultraviolet inhibitors so the color will not fade
  • Heavy-duty riveted construction
  • Made in the USA


PRICE
$45.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height9 in
Mailbox Dimensions (W x D x H)7" x 19" x 9"

Product Details

Assembly RequiredNo
StyleStandard Mailbox without Pole
TypeSide Loading
Mounting LocationPost Mounted (Sold Separately)
MaterialGalvanized Steel
Package Quantity1
ColorBlack
Manufacturers Part Number034-00115
Number of Mailboxes1