Sump Pump Discharge Pipe Clamp on Float Switch with Mounting Bracket and 15 Ft.Wire. Used on Pipes from 1" to 4 In. Attaches to the Discharge Pipe of a Sump Pump to Give a High Level Alarm Works with Level Sense and most Household Security Alarm Systems. It is Rated for Only for Use with DC (not AC) Applications up to 1.5 AMPs and 1 Watt Max. It Can be easily Converted from Normally Open to Normally Close by Inverting the Float.
Level Sense® Float Kit, Discharge Pipe Clamp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
Product Details
| Type | Float Switch |
| Voltage | 12 V |
| Material | ABS |
| Package Quantity | 1 |
| Application | Water |
| Manufacturers Part Number | LS-FLOAT-KIT |
| Brand | Level Sense |