Level Sense® LS-2600 Leak Sensor, 30'
Write a Review
|
Questions & Answers (0)
Product Description
This Liquid Detection Sensor for Alarm Systems and or Home Electronic Projects, Ideal for Water Heater, Utility Room Leak Detection. Compatible with Level Sense Devices and Integrates Directly with Most Home Security Systems .It Behaves Like an Open Circuit When No Water is Present, and a Variable Resistor when Water is Present. It Behaves as an Open Circuit when no Water is Present, The Cord is 30 Ft. in Length
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 30 ft |
Product Details
| Type | Water Sensor |
| Voltage | 12 V |
| Material | ABS |
| Package Quantity | 1 |
| Application | Water |
| Manufacturers Part Number | LS-LEAK-10M |
| Brand | Level Sense |