Level Sense® Sentry, Leak, Wi-Fi Enabled Leak Alarm
Write a Review
|
Questions & Answers (0)
Product Description
Wi-Fi Enabled Leak Alarm, 2.4GHz, Provides Detection for Water Leaks in Critical Areas.
Level Sense will send an alert the moment water is detected via e-mail and/or text message, giving you time to respond before damage occurs.
This indoor model is ideal for basements, laundry rooms, bathrooms, mechanical spaces, and other high-risk locations. It comes with two sensor inputs, allowing you to connect an unlimited number of compatible leak detectors or optional accessories.
Built-in intelligence provides alerts if AC power is lost (protecting you if the power goes out), and notifies you if the internet connection is lost after a duration you specify. A loud 90 dB horn sounds locally in the event of an alarm.
Optional accessories include additional leak detectors, float switches, and temperature/humidity monitors, giving you flexibility to protect multiple areas and customize the system for your home or facility.
Compact and versatile, the sensor can be placed on the floor or near common problem areas such as sump pits, water heaters, laundry rooms, HVAC condensate pans, and plumbing lines.
The Sentry is plug-and-play and ready to install out of the box, with no complicated setup required. A convenient test and silence button ensures functionality and lets you mute the alarm if needed. Rugged and reliable, the Level Sense Sentry offers affordable, easy-to-use protection and peace of mind.
This indoor model is ideal for basements, laundry rooms, bathrooms, mechanical spaces, and other high-risk locations. It comes with two sensor inputs, allowing you to connect an unlimited number of compatible leak detectors or optional accessories.
Built-in intelligence provides alerts if AC power is lost (protecting you if the power goes out), and notifies you if the internet connection is lost after a duration you specify. A loud 90 dB horn sounds locally in the event of an alarm.
Optional accessories include additional leak detectors, float switches, and temperature/humidity monitors, giving you flexibility to protect multiple areas and customize the system for your home or facility.
Compact and versatile, the sensor can be placed on the floor or near common problem areas such as sump pits, water heaters, laundry rooms, HVAC condensate pans, and plumbing lines.
The Sentry is plug-and-play and ready to install out of the box, with no complicated setup required. A convenient test and silence button ensures functionality and lets you mute the alarm if needed. Rugged and reliable, the Level Sense Sentry offers affordable, easy-to-use protection and peace of mind.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | High Water Alarm |
| Voltage | 120 V |
| Material | ABS |
| Package Quantity | 1 |
| Application | Water Leak Detector |
| Manufacturers Part Number | LS-SENTRY-120V-LEAK-2M-RAW |
| Brand | Level Sense |