Sump Alarm High Water Alarm, 120V, 10' Conductivity Sensor, Wi-Fi Enabled
Write a Review
|
Questions & Answers (0)
Product Description
This Industry leading Indoor and Outdoor 120 V Wi-Fi Enabled High/Low Water Alarm Indicates Visually and Audibly When Liquid Level is too High (90db horn). The 2.4GHz Wi-Fi Enabled Sump Alarm Can Notify You Externally Free Email, Text and or Phone Call, Monitor your Sump from Anywhere in the World. The large (1 inch) LED Indicator Light is Visible from a Distance. This Product Comes with a 6 Ft. 3 Prong Grounded Plug and a 10 Ft. Conductivity Probes Sensors, Ideal for Chlorinated/Clean Water Applications. The Operating Temperatures for this Product are -40 deg F to 140°F. Product is Ready to Operate out of the Box, Including Four Rear Mounting Holes, Mounting Feet, Wall Anchors, Hardware, and Wire Ties to Simplify Installation. Homeowners Insurance Discounts for Smart Home Devices May Apply.
PRICE
$329.95
This product will be restocked by Oct 20, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 10 ft |
Product Details
| Type | High Water Alarm |
| Voltage | 120 V |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Application | Sump Pump, Potable Water, Chlorinated Water |
| Manufacturers Part Number | SA-120V-1L-10C-WIFI |
| Brand | Sump Alarm |