Leveling Foot - Threaded - 1800 Lbs. Capacity - 50mm Base Dia. - J.W. Winco 41-50-M8-40-D3-SK
Write a Review
|
Questions & Answers (0)
Product Description
GN 41 Leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm²). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
PRICE
$18.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1800 lbs |
| Base Height | 2.5mm in |
| Stud Length | 40mm in |
| Load Capacity Range | 1000 - 2500 lbs |
| Thread | M8 in |
| Unit of Measurement | Metric |
| Base Diameter | 50mm in |
Product Details
| Type | Threaded |
| Series | GN41 |
| Country of Origin | Import |
| Material | Stainless Steel |
| Description | Leveling Foot w/ Vulcanized Rubber Underlay |
| Manufacturers Part Number | 41-50-M8-40-D3-SK |
| Brand | J.W. Winco |
| Leveler Material | Stainless Steel |