- 10 degree swivel in all directions to keep machine tools, racks, assembly lines, and other equipment level.
- Steel ball hardened for proper seating.
- Jam nut included.
- Available in steel or stainless steel.
Leveling Mount w/ Bolt - Steel - 5/8-11 x 2" Bolt - 2-1/2" Dia. x 3-1/4" H - 6000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$36.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3.25 in |
| Weight Capacity | 20000 lbs |
| Stud Length | 2.00 in |
| Load Capacity Range | 5000+ lbs |
| Thread | 5/8-11 in |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 2.50 in |
Product Details
| Swivel Angle | 10° |
| Country of Origin | Made In USA |
| Material | Steel |
| Description | Leveling Foot |
| Package Quantity | 1 |
| Manufacturers Part Number | LM-304 |
| Brand | Morton Machine Works |