- 10 degree swivel in all directions to keep machine tools, racks, assembly lines, and other equipment level.
- Available in steel or stainless steel.
- Do not exceed load requirements.
- Hardened ball insures proper seating.
Standard Metric Leveling Mount - Steel - M12 x 1.75 Thread - 48mm Dia. x 29mm H - 2250 Kg Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 29 mm |
| Weight Capacity | 5000 lbs |
| Load Capacity Range | 2500 - 5000 lbs |
| Thread | M12 x 1.75 in |
| Nut Size | 19mm |
| Unit of Measurement | Metric |
| Base Diameter | 48mm in |
Product Details
| Swivel Angle | 10° |
| Country of Origin | Made In USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | LM-203 |
| Brand | Morton Machine Works |