Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136092

MPN #: MX90-SD

Ingersoll Rand® Spike Driver, 5-3/4" Stroke, 1250 BPM, 85 CFM

Product Description
The MX90 spike drivers deliver more blow energy to each spike than you'll find anywhere else thanks to our Power-Stroke™ piston technology. The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs.

Features:
  • Powerful: The MX Series spike drivers are powerful, but still easy to handle. 1250 blows per minute and a 5.75" stroke.
  • Variable Exhaust Deflector: Choose where you want the exhaust air to flow with the MX Series' 360-degree directional exhaust capabilities.
  • Durable: The Ingersoll Rand® MX Series spike drivers are rugged enough to tackle any job you throw their way.


PRICE
$2,085.00

1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2
Weight86 lbs
Stroke Length5-3/4 in
Bore2-5/8 in
Hose Size Inside Diameter3/4"

Product Details

Blows per Minute1250 BPM
TypeSpike Driver
CFM85 CFM
Air Inlet Thread Size (NPT)3/4 in
Tool TypeDriver
Pressure90 psi
DescriptionSpike Driver
Manufacturers Part NumberMX90-SD
PSI90 psi
BPM1250
BrandIngersoll Rand