Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




San Jamar

Model # :WBB364381

MPN #: T1100TBL

San Jamar® Lever Roll Towel Dispenser with Auto Transer - Blue - T1100TBL

Product Description
Lever Roll Towel Dispenser with Auto Transer

The Lever Roll Towel Dispenser is a large capacity universal dispenser engineered for ease–of–use and minimal maintenance; proven to work efficiently and effectively in high traffic areas.
  • The Lever Roll Towel Dispenser is universal and dispenses any quality of paper.
  • Easy to change drive module and parts.
  • Available stub roll compartment.
  • The lever handle has been treated with Bio–Pruf® to inhibit bacteria growth.
  • Universal, dispenses any brand or quality of paper.
  • Measurements: 13"W x 9-1/4"D x 16-1/2"H.
PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth9-1/4 in
Height16-1/2 in

Product Details

TypeManual
ColorBlue
Paper TypeNon-Perforated Roll
StylePush Lever
Mounting LocationSurface Wall Mount
Capacity8" Roll
MaterialPlastic
DescriptionLever Dispenser w/ Transfer Mechanism
Package Quantity1
Manufacturers Part NumberT1100TBL
BrandSan Jamar