The C–Fold/Multifold dispenser accommodates both C–Fold and Multifold towels.
- Large capacity for reduced maintenance.
- Towel cabinet has standard key lock to prevent towel theft.
- Stainless steel finish.
- Measurements: 11-3/8"W x 4"D x 14-3/4"H.
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 4 in |
| Height | 14-3/4 in |
Product Details
| Type | Manual |
| Color | Stainless |
| Paper Type | C-Fold/Multifold |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 300-C-Fold/500-Multifold |
| Material | Steel |
| Description | Towel Dispenser |
| Package Quantity | 6 |
| Manufacturers Part Number | T1900SS |
| Brand | San Jamar |