Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kimberly-Clark

Model # :WBB260099

MPN #: KCC 09989

K-C Professional Control C-Pull Towel Dispenser 10-1/3" x 9-1/5" x 11-4/5", Smoke Gray - KIM09989

Product Description
For an economical and highly effective choice for your business' hand drying needs, look no further than the Scott® Roll Dispenser for Scott® Roll Center Pull Paper Towels. The circular, wall-mount dispenser allows you to pull one fresh paper towel, no matter which direction you pull. The compatible Scott® Roll Paper Towels are perforated (for one-at-a-time dispensing), never bunch and are designed for one-hand dispensing right from the center of the roll. The touch-free system is a hygienic choice for your business' restroom, because guests only need to touch the towel they use. The durable plastic dispenser is designed for easy maintenance, so you can get back to running your business.

  • 1 Dispenser/Case; Scott® Essential™ Center-Pull Towel Dispenser; Smoke (Black); 10.3" 11.9" x 9.3"
  • Fits Scott® Roll Center-Pull Paper Towels, which are perforated and designed to eliminate streaming (over dispensing)
  • The paper towels center-pull design minimizes waste because it's perforated for one-at-a-time dispensing (so your bathroom guests only get one towel at a time)
  • This system is a hygienic choice, since guests only touch the towel they'll use
  • Easy loading for fast maintenance and refilling

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/10 in
Depth9-310 in
Height11-9/10 in

Product Details

TypeManual
ColorSmoke/Gray
Paper TypeCenter Pull
StyleCenter Pull
Mounting LocationSurface Wall Mount
CapacityOne 8" and One 3-1/2" Diameter Roll
MaterialPlastic
DescriptionK-C Professional Roll Control Center-Pull Hand
Package Quantity1
Manufacturers Part NumberKCC 09989
BrandKimberly-Clark