Sioux Tools Lever Throttle Chisel Scaler w/4600 Blows Per Minute w/Square Shank
Write a Review
|
Questions & Answers (0)
Product Description
The SC8 series scalers accept thepopular octagon shank chisels andaccessories. As with the SC4series, all impacting parts aremanufactured of hardened steeland precision ground to ensurelongevity under tough conditions.The tools operate at a powerful4,300 blows per minute.The SC8 series feature a positivelockchisel retainer. This retainerkeeps the chisel securely locked inplace while making changes easywith a quick twist of the wrist. TheSC8 comes with 19 - 5" (125 mm)needles (7" (175 mm) are optional),and needle length is infinitelyvariable by sliding the sleeve to thedesired position and tightening withan Allen wrench. The lever throttleallows teasing to provide superiorcontrol of the tool in any application.
PRICE
$359.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18.25 in |
| Width | 3.25 in |
| Height | 3.5 in |
| Weight | 5 lbs |
| Bore Diameter | 1 in |
| Hose Inside Diameter | 0.375 in |
| Stroke Length | 1.1 in |
| Bore | 1 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Blows per Minute | 4600 BPM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | YES |
| Manufacturers Part Number | SC41011AL-C |
| BPM | 4600 |
| CFM @ 90 PSI | 12 CFM |
| Exhaust | Handle |
| Brand | Sioux Tools |
| CFM | 12 CFM |
| Color | Red & Black |
| Tool Type | Scaler |
| Description | Chisel Scaler |
| Housing Material | Aluminum |
| Average CFM | 12 CFM |
Warranty
| Warranty | 1 yr |