- Octagon Shank Chisel Scalar Lever Throttle
- Chisel Scalar
- Octagon Shank
- Lever Throttle
- CE Compliant
- Quick Release Retainer
- Adjustable Needle Length
- SC8 series scalars accept notched, octagon shank chisels and accessories.
- Each can be quickly converted between chisel and needle styles.
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 7" flat chisel
Sioux® Chisel Scalar Octagon Shank, 1" Stroke, 4300 BPM, 12 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$425.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Piston Stroke | 1-1/8 in |
| Stroke Length | 1 in |
Product Details
| RPM | 4300 rpm |
| Type | Chisel Scalar |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | SC80910AL-C |
| PSI | 90 psi |
| BPM | 4300 |
| CFM @ 90 PSI | 12 CFM |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |