- Heat treated precision cylinder, piston and retainer for long life
- Rugged all steel construction for added reliability
- Compact design for increased access & comfort
- B1- 1/2" square shank
- Best for: Removal of scale, weld spatter & other residues in shipyards, foundry and fabrication shops
Universal Tool UT8630, Straight Chisel Scaler
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.5 in |
| Weight | 5 lbs |
| Bushing | 0.25 Square in |
| Bore | 1 in |
| Stroke | 1.125 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| CFM | 16 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Air Hammer |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 16 CFM |
| Description | Straight Chisel Scaler |
| Manufacturers Part Number | UT8630 |
| Socket Retainer | B1 |
| BPM | 4600 |
| Average CFM | 4 CFM |
| Brand | Universal Tool |