Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




S. Parker Hardware

Model # :WBB279511

MPN #: 8161N26D

Leverset w/ Single Step Roses Passage Lock - Dull Chrome

Product Description
Grade 1 Extra Heavy Duty Contractor Quality® Leverset. Meets or exceeds.Federal ADA requirements. UL latch bolt standard for every function, with 1/2" throw. Large 31/2" diameter roses for new or replacement installations. 4-7/8" ANSI strike is standard with each lock. UL listed, 3-hour fire rated 2-3/4" backset commercial latch. Extra heavy cylindrical construction for long-wearing durable use. Extra heavy duty mounting plates are resistant to attack. 6 pin tumbler, SC-1 Keyway, Pinned 5. Mounting studs prevent chassis rotation from heavy torqueto the outside lever. Accepts Lori, DOM, or Medeco convert-a-lock cylinders. Outside cylinder is easily removed for simple cylinder rekeying. Dead locking latch on all keyed leversets. Dull Chome Finish.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

StrikeANSI in
Backset2-3/4 in

Product Details

LatchUL
Package Quantity1
Series8161
Manufacturers Part Number8161N26D
Number of Keys2
Grade1
BrandS. Parker Hardware