Leviton 23661-SNP Fluorescent Lampholder, T8 T12, G13 Base, Shunted
Write a Review
|
Questions & Answers (0)
Product Description
Leviton 23661-SNP Fluorescent Lampholder, T8 T12, G13 Base, Shunted
Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn-type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn-type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.
PRICE
$4.50
85
85
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Contacts | Bi-Pin |
| Color | White |
| Contact Type | Turn-Type With Lamp Lock |
| Style | Medium Height |
| Mounting Location | Snap-In with Post Mounted |
| Wattage | 660 W |
| Voltage | 600 V |
| Watts | 660 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 23661-SNP |
| Base Type | Medium |
| Lamp Type | T8 & T12 Lamps Only |
| Brand | Leviton |