Leviton 23660-SWP Fluorescent Lampholder, T8/T12 (G13 base) Medium Bi-Pin
Fluorescent lampholder, T8/T12 (G13 base) medium bi-pin, shunted, turn-type with lamp lock, tall height, (30MM) lamp center. 660W-600V. UL and CSA, snap-in with post mounted, bottom load. Packaged 1/polybag, 5/master carton.
Leviton 23660-SWP Fluorescent Lampholder, T8/T12 (G13 base) Medium Bi-Pin
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.54
82
82
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Lamp Contacts | Bi-Pin |
| Color | White |
| Terminal | Push-In |
| Contact Type | Turn Type with Lamp Lock |
| Style | Tall Profile |
| Mounting Location | Snap-In with Post Mounted |
| Wattage | 660 W |
| Voltage | 600 V |
| Watts | 660 W |
| Package Quantity | 1 |
| Manufacturers Part Number | 23660-SWP |
| Base Type | Medium |
| Lamp Type | T8 & T12 Lamps Only |
| Brand | Leviton |