Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB463538

MPN #: 5325-T

Leviton 5325-T 15A, 125V, Decora Duplex Receptacle, Ground Screw, Mounting, Light Almond - Pkg Qty 10

Product Description
Leviton 5325-T 15-Amp, 125-Volt, Decora Duplex Receptacle, Ground Screw

15 Amp-125 Volt, 2 Pole-3 Wire, NEMA 5-15R. Receptacle Decora duplex, with-Quickwire and side wired, all screws out, stamped ul, ears, ground screw, mounting. Light Almond
  • Side Wire and Quickwire holes accept No, 14 AWG copper wire for Cat, No, 5325
  • Heavy-gauge zinc-plated steel mounting strap
  • Heavy-duty double-wipe brass contacts for long service life
  • Backed by a Limited One-Year Warranty
  • Limited Two-Year warranty
PRICE
$24.00  Sold in packages of 10 / $2.40 ea

Min. purchase quantity is 15
15
15
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
Voltage125 V
Made in the USAYes
ColorBrown
Market ClassD61
Poles & Wires2 Pole, 3 Wire
Manufacturers Part Number5325-T
Amperage15 A
GradeResidential
PPC60
BrandLeviton

Compliance & Certifications

NEMA5-15R