Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leviton

Model # :WBB384514

MPN #: 5362-SBU

Leviton 5362-SBU 20A, 125V, Duplex Receptacle, Blue - Pkg Qty 10

Product Description
Leviton 5362-SBU 20-Amp, 125V, Heavy Duty Grade, Duplex Receptacle, Blue

Specifications:
  • 20 Amp
  • 125 Volt
  • NEMA 5-20R
  • 2-Pole
  • 3-Wire
  • Industrial Series Heavy Duty Specification Grade
  • Duplex Receptacle
  • Straight Blade
  • Self Grounding
  • Contractor Pack
  • 8 Hole Feed Thru Back and Side Wired
  • Steel Strap
  • Blue
PRICE
$73.00  Sold in packages of 10 / $7.30 ea

Min. purchase quantity is 6
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDuplex
Voltage125 V
ColorBlue
Market ClassD78
Poles & Wires2 Pole, 3 Wire Grounding
Manufacturers Part Number5362-SBU
Amperage20 A
Wiring StyleBack & Side
GradeIndustrial
BrandLeviton

Compliance & Certifications

NEMA5-20R